8136-475G4=JUMPER PLUG ASSY

  • Mfr # 1-1437507-5

  • Zoro # G500945631


product price:  $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Maximum Voltage
500 V DC
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Max. Voltage
500V DC
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1437507-5
Zoro #
G500945631
UPC #
-
Country of Origin
Mexico

Details

Item
Jumper Plug Assembly
Maximum Voltage
500 V DC
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Max. Voltage
500V DC
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.