Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8136-475G9=JUMPER PLUG ASSY 2-1437507-1

8136-475G9=JUMPER PLUG ASSY (Discontinued)

  • Mfr # 2-1437507-1
  • Zoro # G000946282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437507-1
Zoro #
G000946282
UPC #
-
Country of Origin
Mexico

Details

Item
Jumper Plug Assembly
Maximum Voltage
500 V DC
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Max. Voltage
500V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.