Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 816-AG10D=SOCKET ASSY 3-1437537-7

816-AG10D=SOCKET ASSY (Discontinued)

  • Mfr # 3-1437537-7
  • Zoro # G001064565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437537-7
Zoro #
G001064565
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.8 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Material
Polyester
Terminal Finish
Gold Plated
Number of Rows
2
Connection Material
Beryllium Copper
Terminal Type
Through Hole
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
16
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.