Zoro Homepage
This item is Discontinued.
Te Connectivity 824-AG11D-LF=800 DIP PCB AU/SN 2-1571586-8

824-AG11D-LF=800 DIP PCB AU/SN (Discontinued)

  • Mfr # 2-1571586-8
  • Zoro # G601042208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1571586-8
Zoro #
G601042208
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
1.2 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Connection Material
Beryllium Copper
Terminal Type
Through Hole
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Number of Rows
2
Number of Contacts
24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.