Zoro Homepage
This item is Discontinued.
Te Connectivity 828-AG11D-ES=SOCKET ASSY 9-1437539-1

828-AG11D-ES=SOCKET ASSY (Discontinued)

  • Mfr # 9-1437539-1
  • Zoro # G601064712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437539-1
Zoro #
G601064712
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
1.4 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Material
Polyester
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
2
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Number of Contacts
28
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.