
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1437538-4
Zoro #
G001067924
UPC #
-
Country of Origin
Switzerland
Dimensions
Contact Plating Thickness
25 µin
Details
Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Black
Material
Polyester
Number of Contacts
28
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Current Rating
3 A
Number of Rows
2
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.