
832-AG11D-ESL-LF=800 DIP GF/SN
Mfr # 3-1571552-0
Zoro # G101041664
product price: $4.25
/eaSold in multiples of 30 for $127.50
Key Features
Max. Temp.
105°C
Application
Signal
Length
1.6 in
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1571552-0
Zoro #
G101041664
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
1.6 in
Contact Plating Thickness
5 µin
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Polyester
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
32
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Terminal Type
Through Hole
Contact Type
Pin
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.