
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102193-1
Zoro #
G001040330
UPC #
-
Country of Origin
United States
Dimensions
Height
0.238 in
Details
Item
Connector
For Use With
Printed Circuit Board
Series
AMPMODU, MOD II
Standards
MIL-C-55032
Material
Polyphenylene Sulfide
Color
Natural
Number of Rows
2
Number of Contacts
84
Contact Finish
Gold Plated; Gold over Nickel
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Contact Type
Socket
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.