Zoro Homepage
This item is Discontinued.
Te Connectivity 8/8 INV.MOD.JACK LOW HALOGEN 3-338088-3

8/8 INV.MOD.JACK LOW HALOGEN (Discontinued)

  • Mfr # 3-338088-3
  • Zoro # G100979654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-338088-3
Zoro #
G100979654
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.059 in
Connector Height
.5 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
No
Number of Contacts Loaded
8
Centerline (Pitch)
.04 in
Housing Color
Black
Latch Orientation
Standard - Latch Down
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Nickel
Port Matrix Configuration
1 x 1
Modular Jack & Plug Interface Type
RJ45
Connector Product Type
Connector Assembly
Keyed
No
Operating Temperature Range
-40 to 158°F
PCB Contact Termination Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Connector Mounting Type
Board Mount
UL Flammability Rating
UL 94V-0
Profile
Standard
Grounding Options
None
Panel Mount Feature
Without
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
Entry Location
Top
Contact Current Rating (Max)
1.5 A
Status Indicator
None
Port Configuration
Single Port
Termination Method to Printed Circuit Board
Surface Mount
Connector Contact Density
Standard
PCB Mount Orientation
Vertical
Performance Category
Cat 3
Connector Style
Jack
Housing Material
PA 4T GF30

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.