Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8/8 MOD.JACK ASSY TE 338360-1

8/8 MOD.JACK ASSY TE (Discontinued)

  • Mfr # 338360-1
  • Zoro # G700979788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338360-1
Zoro #
G700979788
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.124 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.772 in

Details

Number of Positions
8
Shielded
No
Port Matrix Configuration
1 x 1
Latch Orientation
Standard - Latch Down
Housing Material
PBT
Connector Product Type
Connector Assembly
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Current Rating (Max)
1.5 A
Connector Contact Density
Standard
Contact Mating Area Plating Material
Gold
Status Indicator
None
Performance Category
Cat 3
Connector Mounting Type
Board Mount
Operating Temperature Range
-40 to 158°F
Housing Color
Black
Circuit Application
Signal
PCB Contact Termination Area Plating Material
Tin-Lead
Grounding Options
None
Connector Style
Jack
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Connectors & Connector Components Type
Connector
Panel Mount Feature
With
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Vertical
Connector & Contact Terminates To
Printed Circuit Board
Number of Contacts Loaded
8
Port Configuration
Single Port
Modular Jack & Plug Interface Type
RJ45
Keyed
No
Entry Location
Top
Contact Underplating Material
Nickel
Profile
High
Panel Mount Feature Type
Panel Stops

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.