Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8/8 MOD.JACK ASSY TE SHIELDED

  • Mfr # 100616-1

  • Zoro # G700979535


product price: $2.55
/ea
Sold in multiples of 33 for $84.15

Key Features

Number of Positions
8
Shielded
Yes
Panel Mount Feature
With
Shield Plating Material
Tin
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100616-1
Zoro #
G700979535
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
78.74µin
Connector Height
.658 in
PCB Tail Length
.122 in

Details

Number of Positions
8
Shielded
Yes
Panel Mount Feature
With
Shield Plating Material
Tin
Housing Color
Black
Contact Mating Area Plating Material
Gold over Nickel
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Connector Product Type
Connector Assembly
Connector Mounting Type
Board Mount
Termination Method to Printed Circuit Board
Through Hole - Solder
Circuit Application
Signal
Performance Category
Cat 3
Number of PCB Ground Tabs
2
PCB Ground Tab Location
2.95 mm, .116 in
Operating Temperature Range
-40 to 158°F
Entry Location
Top
Connector Contact Density
Standard
Status Indicator
None
Housing Material
PBT
PCB Mount Orientation
Vertical
Connector Style
Jack
Grounding Options
PCB Ground
Centerline (Pitch)
.04 in
Port Matrix Configuration
1 x 1
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Standard
Number of Contacts Loaded
8
Shield Material
Brass
Modular Jack & Plug Interface Type
RJ45
Contact Base Material
Phosphor Bronze
Contact Current Rating (Max)
1.5 A
PCB Contact Termination Area Plating Material
Tin
Contact Underplating Material
Nickel
Keyed
No
Latch Orientation
Standard - Latch Down
Panel Mount Feature Type
Panel Stops
Port Configuration
Single Port
UL Flammability Rating
UL 94V-HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.