Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8/8 PCB MOD.JACK SE

  • Mfr # 215877-1

  • Zoro # G000979594


product price: $1.15
/ea
Sold in multiples of 1400 for $1,610.00

Key Features

Number of Positions
8
Shielded
No
Connector Contact Density
Standard
Performance Category
Cat 3
Contact Current Rating (Max)
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215877-1
Zoro #
G000979594
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.453 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.118 in
PCB Thickness (Recommended)
.063 in

Details

Number of Positions
8
Shielded
No
Connector Contact Density
Standard
Performance Category
Cat 3
Contact Current Rating (Max)
1.5 A
Connector Style
Jack
Connector Product Type
Connector Assembly
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-0
Circuit Application
Signal
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Modular Jack & Plug Interface Type
RJ45
Number of Contacts Loaded
8
Contact Mating Area Plating Material
Nickel
Termination Method to Printed Circuit Board
Through Hole - Solder
Status Indicator
None
Housing Material
PBT
Keyed
No
Port Matrix Configuration
1 x 1
Profile
Low
Panel Mount Feature
Without
PCB Contact Termination Area Plating Material
Tin
PCB Mount Orientation
Right Angle
Operating Temperature Range
-40 to 158°F
Port Configuration
Single Port
Connectors & Connector Components Type
Connector
Connector Mounting Type
Board Mount
Entry Location
Side
Grounding Options
None
Latch Orientation
Standard - Latch Down
Centerline (Pitch)
.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.