Zoro Homepage
This item is Discontinued.
Te Connectivity 8910K201=8 AMP TOGGLE  T  RATE 1-1520237-0

8910K201=8 AMP TOGGLE T RATE (Discontinued)

  • Mfr # 1-1520237-0
  • Zoro # G000966129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1520237-0
Zoro #
G000966129
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Thread Size
15/32-32
Toggle Length
17.07 mm [ .672 in ]
Bushing Length
11.91 mm [ .469 in ]

Details

Switch Type
Power Toggle
Termination Type
Screw-In Terminal
Bushing Style
Threaded
UL/CSA Current Rating (125V) (A)
16
Configuration (Pole-Throw)
Double Pole - Single Throw
UL/CSA Current Rating (250V) (A)
8
Voltage Rating
250 V
Product Type
Switch
Toggle Style
Baton
Contact Current Rating (A)
8, 16
UL/CSA Horsepower Rating (125V) (hp)
1
Toggle Actuation
Vertical
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.