
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787003-3
Zoro #
G001049050
UPC #
-
Country of Origin
United States
Dimensions
Length
10.2 mm
Screw Length
.401 in
Thread Size
M2 x 0.4
Details
For Use With
CHAMP 0.8mm Centerline Connector Systems
Board Mount
Yes
Accessory Type
Latching Post
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.