Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P .374  DR BARRIER STRIP 1546306-8

8P .374 DR BARRIER STRIP (Discontinued)

  • Mfr # 1546306-8
  • Zoro # G400973840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546306-8
Zoro #
G400973840
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.67 in
Screw Size
6-32

Details

Number of Rows
2
Voltage
300 V
Color
Black
Terminal Material
Brass
Mounting Ears
With
Housing Material
Thermoplastic
Number of Positions
8
Mounting Insert
Without
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
22 to 12 AWG
Mounting Options
End Mounting Ears
Current Rating (Max)
20 A
Mounting Angle
Vertical
Centerline (Pitch)
.375 in
Number of Levels
1
Block Style
Flat
UL Flammability Rating
UL 94V-0
Screw Plating Material
Nickel
Barrier Strip Style
Dual Barrier
Screw Material
Steel
Operating Temperature Range
-40 to 120°C
Current Rating
20 A
Terminal Plating Material
Tin
Bottom Termination Style
Quick Connects
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.