Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P .437  DR BARRIER W/BND SCRW 1546670-8

8P .437 DR BARRIER W/BND SCRW (Discontinued)

  • Mfr # 1546670-8
  • Zoro # G600973183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546670-8
Zoro #
G600973183
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.24 in
Screw Size
6-32

Details

Color
Black
Voltage
300 V
Terminal Material
Brass
Number of Levels
1
Current Rating (Max)
25 A
Screw Material
Steel
Screw Plating Material
Nickel
Terminal Plating Material
Tin
Mounting Ears
With
Mounting Angle
Vertical
Current Rating
25 A
Barrier Strip Style
Dual Barrier
Wire Range
22 to 14 AWG
Number of Rows
2
Mounting Options
End Mounting Ears
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.4375 in
Product Type
Barrier Strip
Top Hardware
Wire Clamp Combo Head
Housing Material
Thermoplastic
Block Style
Flat
Bottom Termination Style
Quick Connects
Number of Positions
8
Mounting Insert
Without
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 120°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.