Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P .563  DR BARRIER W/WASHER 1546311-8

8P .563 DR BARRIER W/WASHER (Discontinued)

  • Mfr # 1546311-8
  • Zoro # G900973890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546311-8
Zoro #
G900973890
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 in
Screw Size
8-32

Details

Voltage
300 V
Color
Black
Number of Levels
1
Number of Positions
8
Wire Range
22 to 10 AWG
Bottom Termination Style
Quick Connects
Current Rating
30 A
Screw Head Type
Combo Phil-Slot
Terminal Plating Material
Tin
Mounting Angle
Vertical
Product Type
Barrier Strip
Screw Plating Material
Nickel
Housing Material
Thermoplastic
Top Hardware
Wire Clamp Combo Head
Number of Rows
2
Barrier Strip Style
Dual Barrier
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.563 in
Mounting Options
End Mounting Ears
Mounting Ears
With
Block Style
Flat
Terminal Material
Brass
Operating Temperature Range
-40 to 120°C
Current Rating (Max)
30 A
Mounting Insert
Without
Screw Material
Steel
Connector Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.