Zoro Homepage
This item is Discontinued.
Te Connectivity 8P AMPMODU II SHRD HDR  ST  0.38AU 280373-2

8P AMPMODU II SHRD HDR ST 0.38AU (Discontinued)

  • Mfr # 280373-2
  • Zoro # G900937915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280373-2
Zoro #
G900937915
UPC #
-
Country of Origin
Italy

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connection Material
Brass
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
Through Hole
Material
Thermoplastic
Contact Type
Pin
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
8
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.