
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826662-8
Zoro #
G801044576
UPC #
-
Country of Origin
Switzerland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Material
PBT
Type
Breakaway
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Type
Pin
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Current Rating
5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.