Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P CAP HSG FREE HABG EI S CONN 172211-8

8P CAP HSG FREE HABG EI S CONN (Discontinued)

  • Mfr # 172211-8
  • Zoro # G900955643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172211-8
Zoro #
G900955643
UPC #
-
Country of Origin
Japan

Dimensions

Height
6.4 mm
Length
22.7 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Material
Nylon
Application
Power, Signal
Flammability Rating
UL 94 V-0
Max. Temp.
95°C
Number of Contacts
8
Contact Type
Pin
Connector Terminates To
Wire & Cable
Current Rating
2 A
Hole Center to Center
2.5 mm
Max. Voltage
250V AC; 350V DC
Connector Type
Plug
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.