Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P FH PLUG VAL-U-LOK V0 1586017-8

8P FH PLUG VAL-U-LOK V0 (Discontinued)

  • Mfr # 1586017-8
  • Zoro # G300956950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586017-8
Zoro #
G300956950
UPC #
-
Country of Origin
China

Dimensions

Length
18 mm
Height
9.6 mm
Width
0.937 in
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
2
Features
Circuit Identification Feature
Color
White
Application
Power, Signal
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
8
Hole Center to Center
4.2 mm
Wire Type
Discrete
Max. Temp.
105°C
Max. Voltage
600V AC
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.