
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969598-8
Zoro #
G600956834
UPC #
-
Country of Origin
China
Dimensions
Height
9.6 mm
Width
0.937 in
Length
18 mm
Details
Item
Housing
Number of Rows
2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Color
Natural
Contact Type
Pin
Hole Center to Center
4.2 mm
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Number of Contacts
8
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.