Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P MIN D-FLACHF GEH 927368-1

8P MIN D-FLACHF GEH (Discontinued)

  • Mfr # 927368-1
  • Zoro # G701040104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927368-1
Zoro #
G701040104
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.543 in
Length
28.8 mm
Height
0.906 in

Details

Number of Rows
2
Color
Brown
Features
Terminal Position Assurance
Material
Polyamide
Hole Center to Center
5.08 mm
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.