
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
829163-8
Zoro #
G901039922
UPC #
-
Country of Origin
Hungary
Dimensions
Height
11.81 mm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL
Color
Black
Features
With Board Standoff; Shrouded
Material
Polyamide
Number of Rows
1
Contact Finish
Gold Flash over Palladium Nickel
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Contact Type
Pin
Number of Contacts
8
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Zinc
Current Rating
5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.