
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828214-8
Zoro #
G901039458
UPC #
-
Country of Origin
Germany
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Wire Connector Style
Standard
Material
PBT
Color
Green
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Contact Type
Pin
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Number of Rows
1
Number of Contacts
8
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.