
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969613-8
Zoro #
G400956324
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.6 mm
Width
0.9055 in
Length
18 mm
Details
Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Application
Power, Signal
Color
Natural
Flammability Rating
UL 94 V-0
Number of Contacts
8
Terminal Type
Crimp
Max. Voltage
600V AC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Type
Pin
Hole Center to Center
4.2 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.