
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969599-8
Zoro #
G300956844
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.94 in
Height
9.6 mm
Length
18 mm
Details
Item
Housing
Number of Rows
2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Color
Natural
Number of Contacts
8
Max. Voltage
600V AC
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Contact Type
Pin
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.