Shop TE CONNECTIVITY
See all product information
8P RAST 5 Tab Header THV
Mfr # 4-2232043-8
Zoro # G400941238
product price:Â $1.49
/ea
Sold in multiples of 70 for $104.30
Key Features
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
12.8 mm
Maximum Operating Temperature
120 Degrees C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-2232043-8
Zoro #
G400941238
UPC #
-
Country of Origin
China
Dimensions
Height
12.8 mm
Length
1.47 in
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
120°C
Connection Material
Copper Alloy
Features
Shrouded
Material
Nylon
For Use With
Connector/Cable Assembly
Hole Center to Center
5 mm
Contact Type
Tab
Number of Contacts
8
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.