
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132189-8
Zoro #
G700956550
UPC #
-
Country of Origin
China
Dimensions
Length
1.246 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Details
Item
Connector
For Use With
SL .156 Contacts
Material
Nylon
Number of Rows
1
Color
Natural
Standards
CSA Certified; UL E28476; UL Listed
Application
Power, Signal
Connector Type
Receptacle
Max. Voltage
250V AC
Current Rating
6.5 A
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Contact Type
Socket
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.