
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776134-8
Zoro #
G800929867
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.134 in
Details
Voltage
300 VAC
Side Stackable
No
Centerline (Pitch)
.138 in
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Block Type
None
Closed End
With
Mounting Angle
Right Angle
Contact Base Material
Brass
Number of Positions
8
Screwless Terminal Block
No
Current Rating (Max)
11A
Header Type
Shrouded
Number of Rows
1
Housing Material
Polyamide - GF
Housing Color
Black
Screw Flange
Without
Threaded Flange
Without
Contact Mount
Through Hole
Interlock
Without
Connector Style
Header
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.