Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P. TERMI-BLOK PCB MOUNT 90 282858-8

8P. TERMI-BLOK PCB MOUNT 90 (Discontinued)

  • Mfr # 282858-8
  • Zoro # G700929875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282858-8
Zoro #
G700929875
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
600 VAC
Side Stackable
Yes
Circuit Application
Power & Signal
Current Rating (Max)
24 A
Closed End
Without
Mounting Angle
Straight
Operating Temperature Range
-40 to 110°C
Contact Mount
Through Hole
Interlock
With
Stacked Levels
Without
Screwless Terminal Block
No
Housing Material
PA 66
Number of Positions
8
Screw Flange
Without
Housing Color
Green
Contact Base Material
Brass
Connector Style
Header
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Screw Material
Brass
Threaded Flange
Without
Connector System
Wire-to-Board
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.394 in
Block Type
Stacking w/interlock
Wire Range
30 to 12 AWG
Wire Protection
With
Contact Current Rating (Max)
24 A
Number of Rows
1
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.