Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P TERMIBLOK HDR DIR POL

  • Mfr # 284517-8

  • Zoro # G400930065


product price: $2.35
/ea
Sold in multiples of 39 for $91.65

Key Features

Connector Style
Header
Housing Material
Polyamide 6.6
Shrouded
Yes
Block Type
None
Housing Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284517-8
Zoro #
G400930065
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Connector Style
Header
Housing Material
Polyamide 6.6
Shrouded
Yes
Block Type
None
Housing Color
Green
Mounting Angle
Vertical
Mating Angle
180°
Stacked Levels
Without
Applies To
Printed Circuit Board
Screw Flange
Without
Number of Rows
1
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
11
Voltage (VAC)
300
Screwless Terminal Block
No
Closed End
With
Contact Base Material
Phosphor Bronze
Side Stackable
No
Centerline
3.81 mm [ .1499 in ]
Threaded Flange
Without
Number of Positions
8
Interlock
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.