Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P. TOOLLESS MOD J.

  • Mfr # 216811-1

  • Zoro # G201041564


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Connector Type
Jack
Max. Temp.
85°C
Application
Signal
Height
19 mm
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216811-1
Zoro #
G201041564
UPC #
-
Country of Origin
India

Dimensions

Height
19 mm
Contact Plating Thickness
1.25 µm

Details

Item
Connector Assembly
Connector Type
Jack
Max. Temp.
85°C
Application
Signal
Material
PBT
Finish
Tin Plated
Color
Black
Number of Ports
1
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Number of Contacts
8
Flammability Rating
UL 94 HB
Contact Finish
Gold over Nickel
Current Rating
1.5 A
Hole Center to Center
1.02 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.