Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P UN-MNL AUFN-GEH

  • Mfr # 926308-3

  • Zoro # G301039225


product price: $2.75
/ea
Sold in multiples of 28 for $77.00

Key Features

Number of Rows
1
Material
Polyamide
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Universal MATE-N-LOK Plug Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926308-3
Zoro #
G301039225
UPC #
-
Country of Origin
China

Details

Item
Housing
Number of Rows
1
Material
Polyamide
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Universal MATE-N-LOK Plug Housing
Color
White
Features
Panel Mount Feature
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Number of Contacts
8
Max. Voltage
600V AC
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.