Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P UN-MNL STECKGEH

  • Mfr # 926301-3

  • Zoro # G001039211


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926301-3
Zoro #
G001039211
UPC #
-
Country of Origin
China

Details

Item
Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
Number of Contacts
8
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Hole Center to Center
6.35 mm
Max. Temp.
125°C
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.