
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546931-8
Zoro #
G300937560
UPC #
-
Country of Origin
Italy
Details
Color
Black
Maximum Voltage
300 V AC
Connector Type
Header
Connection Material
Brass
Material
Glass-Filled Polyamide
Features
Unshrouded
Max. Voltage
300V AC
Hole Center to Center
5 mm
Number of Contacts
8
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.