Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P VAL-U-LOK BMI VRT HDR V2

  • Mfr # 1586586-8

  • Zoro # G400937682


product price: $0.62
/ea
Sold in multiples of 150 for $93.00

Key Features

Color
Natural
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586586-8
Zoro #
G400937682
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5905 in
Height
14.1 mm
Max. Insulation Dia.
3.1 mm
Max. Single Wire Size
16 AWG
Length
23.4 mm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.19 mm
Features
Circuit Identification Feature; With Multiple Contact Types; Shrouded
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connector Type
Header
Material
Nylon
Contact Type
Pin
Current Rating
9 A
Contact Finish
Tin Plated
Number of Contacts
8
Number of Rows
2
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.