This item is Discontinued.

Te Connectivity 8P VAL-U-LOK R/A HDR SCR MT V2 1586043-8

8P VAL-U-LOK R/A HDR SCR MT V2 (Discontinued)

  • Mfr # 1586043-8
  • Zoro # G900937069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586043-8
Zoro #
G900937069
UPC #
-
Country of Origin
China

Dimensions

Width
0.5118 in
Height
9.8 mm
Length
18 mm
Max. Insulation Dia.
0.122 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.2 mm
Material
Nylon
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Circuit Identification Feature; Shrouded
Number of Contacts
8
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
9 A
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.