
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969608-8
Zoro #
G700952156
UPC #
-
Country of Origin
China
Dimensions
Height
.171 in
Width
.213 in
Length
1.528 in
Details
UL Flammability Rating
UL 94V-0
Number of Positions
8
PCB Mount Retention
Without
Centerline (Pitch)
.165 in
Mating Retention Type
Latch
Glow Wire Rating
Standard Part - Not Glow Wire
Accessory Type
TPA (Terminal Position Assurance)
Product Type
Accessory
Operating Temperature Range
-40 to 105 °C
PCB Mount Alignment
Without
Mating Retention
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.