Zoro Homepage
This item is Discontinued.
Te Connectivity 8P VRT HDR VAL-U-LOK V0 1586038-8

8P VRT HDR VAL-U-LOK V0 (Discontinued)

  • Mfr # 1586038-8
  • Zoro # G800939088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586038-8
Zoro #
G800939088
UPC #
-
Country of Origin
China

Dimensions

Width
0.384 in
Height
12.8 mm
Max. Insulation Dia.
3.1 mm
Length
18 mm
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Material
Nylon
Max. Temp.
105°C
Features
Circuit Identification Feature; Shrouded
Contact Type
Pin
Number of Contacts
8
Current Rating
9 A
Contact Finish
Tin Plated
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.