Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 8PCR-06-006=#8 TRIBARRIER 3-1437657-7

8PCR-06-006=#8 TRIBARRIER (Discontinued)

  • Mfr # 3-1437657-7
  • Zoro # G900973432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437657-7
Zoro #
G900973432
UPC #
-
Country of Origin
United States

Dimensions

Length
2.698 in
Screw Size
8-32

Details

Voltage
600 V
Color
Black
Current Rating (Max)
30 A
Mounting Insert
Without
Wire Range
22 to 10 AWG, 18 to 10 AWG
Product Type
Barrier Strip
Number of Levels
1
Screw Head Type
Wire Clamp Combo Head
Barrier Strip Style
Tri-Barrier
Top Hardware
Wire Clamp Combo Head
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Terminal Material
Copper Alloy
Terminal Plating Finish
Bright
Bottom Termination Style
Printed Circuit
Current Rating
30 A
Housing Material
Thermoplastic
Mounting Angle
Right Angle
Screw Material
Steel
Mounting Ears
Without
Number of Positions
6
Number of Rows
1
Block Style
Open Bottom with Standoffs
Terminal Plating Material
Tin
Centerline (Pitch)
.438 in
Screw Plating Material
Zinc
Operating Temperature Range
-40 to 120°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.