Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PCV-02-006=#8 TRIBARRIER TERM

  • Mfr # 5-1437657-7

  • Zoro # G500930248


product price: $1.39
/ea
Sold in multiples of 61 for $84.79

Key Features

Insulation Color
Black
Connection Material
Copper Alloy
Max. Temp.
248 Degrees F
Terminal Type
Printed Circuit Pin
Overall Length
0.948 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437657-7
Zoro #
G500930248
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.948 in

Details

Item
Barrier Strip
Insulation Color
Black
Connection Material
Copper Alloy
Max. Temp.
248 Degrees F
Terminal Type
Printed Circuit Pin
Max. Voltage
600V
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.