Zoro Homepage
This item is Discontinued.
Te Connectivity 8PCV-04-006=#8 TRIBARRIER 8-1437657-0

8PCV-04-006=#8 TRIBARRIER (Discontinued)

  • Mfr # 8-1437657-0
  • Zoro # G600973770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437657-0
Zoro #
G600973770
UPC #
-
Country of Origin
China

Dimensions

Length
1.822 in
Screw Size
8-32

Details

Color
Black
Voltage
600 V
Number of Rows
1
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Barrier Strip
Terminal Material
Copper Alloy
Housing Material
Thermoplastic
Top Hardware
Wire Clamp Combo Head
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Screw Head Type
Wire Clamp Combo Head
Number of Levels
1
Number of Positions
4
Bottom Termination Style
Printed Circuit Pin
Mounting Angle
Vertical
Terminal Plating Finish
Bright
Current Rating
30 A
Screw Material
Steel
Operating Temperature Range
-40 to 248°F
Wire Range
18 to 10 AWG, 22 to 10 AWG
Block Style
Open Bottom with Standoffs
Screw Plating Material
Zinc
Centerline (Pitch)
.438 in
Barrier Strip Style
Tri-Barrier
Current Rating (Max)
30 A
Mounting Ears
Without
Mounting Insert
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.