Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8PCV-05-006=#8 TRIBARRIER 8-1437657-8

8PCV-05-006=#8 TRIBARRIER (Discontinued)

  • Mfr # 8-1437657-8
  • Zoro # G800973709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437657-8
Zoro #
G800973709
UPC #
-
Country of Origin
China

Dimensions

Length
2.26 in
Screw Size
8-32

Details

Voltage
600 V
Color
Black
Centerline (Pitch)
.438 in
Terminal Plating Finish
Bright
Block Style
Open Bottom with Standoffs
Number of Rows
1
Number of Positions
5
Current Rating
30 A
Operating Temperature Range
-40 to 120°C
Wire Range
18 to 10 AWG, 22 to 10 AWG
Terminal Material
Copper Alloy
Screw Head Type
Wire Clamp Combo Head
Number of Levels
1
Mounting Insert
Without
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Screw Material
Steel
Mounting Ears
Without
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board
Bottom Termination Style
Printed Circuit Pin
Housing Material
Thermoplastic
Current Rating (Max)
30 A
Product Type
Barrier Strip
Screw Plating Material
Zinc
Top Hardware
Wire Clamp Combo Head
Barrier Strip Style
Tri-Barrier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.