8PCV-06-007=8PCV ASSY

  • Mfr # 1437658-1

  • Zoro # G001048855


product price:  $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Voltage
600 V
Length
2.698 in
Color
Black
Terminal Material
Copper Alloy
Block Style
Open Bottom with Standoffs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1437658-1
Zoro #
G001048855
UPC #
-
Country of Origin
China

Dimensions

Length
2.698 in
Screw Size
11902

Details

Voltage
600 V
Color
Black
Terminal Material
Copper Alloy
Block Style
Open Bottom with Standoffs
Screw Material
Steel
Mounting Insert
Without
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
18 to 10 AWG, 22 to 10 AWG
Number of Positions
6
Screw Plating Material
Zinc
Current Rating (Max)
30 A
Bottom Termination Style
Printed Circuit Pin
Operating Temperature Range
-40 to 120 °C
Terminal Plating Finish
Bright
Terminal Plating Material
Tin
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Number of Levels
1
Barrier Strip Style
Tri-Barrier
Current Rating
30 A
Mounting Ears
Without
Centerline (Pitch)
.438 in
Top Hardware
Binding Combo Head
Product Type
Barrier Strip
Screw Head Type
Combo Phil-Slot
Mounting Options
None
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.