Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PCV-06-410=8PCV-06 W/MTG.

  • Mfr # 1437658-3

  • Zoro # G801048789


product price: $8.15
/ea
Sold in multiples of 240 for $1,956.00

Key Features

Length
3.573 in
Block Style
Open Bottom with Standoffs
Mounting Bushing
With
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437658-3
Zoro #
G801048789
UPC #
-
Country of Origin
United States

Dimensions

Length
3.573 in
Screw Size
11902

Details

Block Style
Open Bottom with Standoffs
Mounting Bushing
With
Connector & Contact Terminates To
Printed Circuit Board
Number of Levels
1
Number of Positions
6
Mounting Angle
Vertical
Mounting Ears
With
Bottom Termination Style
Printed Circuit Pin
Mounting Insert
With
Centerline (Pitch)
.438 in
Mounting Options
End Mounting Ears
Barrier Strip Style
Tri-Barrier
Product Type
Barrier Strip
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.