Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PCV-12-006=#8 TRIBARRIER TERM

  • Mfr # 4-1437658-5

  • Zoro # G800930238


product price: $7.89
/ea
Sold in multiples of 12 for $94.68

Key Features

Insulation Color
Black
Max. Voltage
600V
Max. Temp.
248 Degrees F
Connection Material
Copper Alloy
Terminal Type
Printed Circuit Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437658-5
Zoro #
G800930238
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.323 in

Details

Item
Barrier Strip
Insulation Color
Black
Max. Voltage
600V
Max. Temp.
248 Degrees F
Connection Material
Copper Alloy
Terminal Type
Printed Circuit Pin
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.