Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8PCV-12-007=mup 4-1437658-7

8PCV-12-007=mup (Discontinued)

  • Mfr # 4-1437658-7
  • Zoro # G701048735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437658-7
Zoro #
G701048735
UPC #
-
Country of Origin
China

Dimensions

Length
5.323 in
Screw Size
11902

Details

Color
Black
Voltage
600 V
Operating Temperature Range
-40 to 120 °C
Screw Head Type
Combo Phil-Slot
Number of Rows
1
Current Rating
30 A
Mounting Angle
Vertical
Screw Plating Material
Zinc
Terminal Material
Copper Alloy
Current Rating (Max)
30 A
Terminal Plating Material
Tin
Bottom Termination Style
Printed Circuit Pin
Centerline (Pitch)
.438 in
Number of Positions
12
Barrier Strip Style
Tri-Barrier
Number of Levels
1
Mounting Insert
Without
Block Style
Open Bottom with Standoffs
Mounting Options
None
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Steel
UL Flammability Rating
UL 94V-0
Wire Range
18 to 10 AWG, 22 to 10 AWG
Terminal Plating Finish
Bright
Top Hardware
Binding Combo Head
Product Type
Barrier Strip
Housing Material
Thermoplastic
Mounting Ears
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.