8PCV-20-007=#8 TRIBARRIER TERM

  • Mfr # 7-1437658-7

  • Zoro # G200930227


product price:  $13.85
/ea
Sold in multiples of 15 for $207.75

Key Features

Insulation Color
Black
Connection Material
Copper Alloy
Overall Length
8.823 in
Max. Temp.
248 Degrees F
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-1437658-7
Zoro #
G200930227
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.823 in

Details

Item
Barrier Strip
Insulation Color
Black
Connection Material
Copper Alloy
Max. Temp.
248 Degrees F
Max. Voltage
600V
Terminal Type
Printed Circuit Pin
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.