
8POS HEADER ASSEMBLY FOR GIC 2.0 EV (Discontinued)
- Mfr # 2-1971032-8
- Zoro # G701041361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1971032-8
Zoro #
G701041361
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Features
Shrouded
Color
Blue
Hole Center to Center
2 mm
Terminal Type
Solder
Current Rating
2.2 A
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.